Grid Switch 2 Way SP Push Press to exit 10A Anthracite

Grid Switch 2 Way SP Push Press to exit 10A Anthracite

Order Code: ZT4998609S

£11.99 Inc VAT (20%)
£12.997.5% off


Description

Legrand GRID SWITCH 2 WAY SP PUSH PRESS TO EXIT 10A ANTHRACITE Synergy Grid 735505PE

Specifications for Grid Switch 2 Way SP Push Press to exit 10A Anthracite
  • Voltage
    250V
  • Width
    25.5mm
  • IP Rating
    IP20
  • Mounting Method
    Flush mounted
  • Height
    57.5mm
  • Finish
    Matt
  • Material
    Plastic
  • Connection Type
    Screwed terminal
  • Overall Depth
    30mm
  • Colour
    Anthracite
  • Minimum Depth of Back Box
    40mm
  • Type of Fastening
    Engage (snap)
  • Number of Poles
    2
  • Model
    Single push button
  • Method of Operation
    Rocker
  • Surface Protection
    Lacquered
  • Number of Gangs
    1
  • IK Rating
    IK01
  • Amperage Rating
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome