K14347LBKB 13A 2g DP Dual Earth Switched Socket LBK Black Insert

K14347LBKB 13A 2g DP Dual Earth Switched Socket LBK Black Insert

Order Code: ZT1121312X

2
Lustrous Black
£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

The 13A Edge Dual Earth DP Switchsocket Outlets are designed to provide both functionality and aesthetic appeal in modern electrical installations. These outlets boast a slim profile of just 1.5mm, offering a sleek and unobtrusive appearance suitable for contemporary interiors. Equipped with double pole (DP) switching, they ensure that both the live and neutral connections are disconnected when switched off, enhancing safety. The dual earth terminals provide a double earth facility, which is essential for installations requiring a high-integrity protective connection. Available in various high-quality metallic finishes with a choice of black or white module inserts, these sockets can complement a wide range of décor styles. Additionally, they incorporate MK's 3-pin operated safety shutter system, preventing misuse and unsafe access to live circuitry, thereby offering enhanced safety for users.

Features and Benefits
• Ultra-slim 1.5mm profile for a sleek, modern look
• Double pole switching disconnects both live and neutral for improved safety
• Dual earth terminals provide a high-integrity protective connection
• Available in premium metallic finishes with a choice of black or white inserts
• MK's 3-pin operated safety shutter system prevents accidental access to live parts

Standards
• BS 7671:2008
• BS 1363-2:1995
• BS 1363-2:1995

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome