K4875RPWHI 10amp 1-Gang Intermediate Plate Switch

K4875RPWHI 10amp 1-Gang Intermediate Plate Switch

Order Code: ZT1121265XCopy

£11.39each Inc VAT (20%)
£68.34 minimum order value
QuantityPriceDiscount
1 - 9£11.390%
10 - 19£10.825%
20 +£10.2510%

Minimum order quantity: 6.

Description

These switches do not have to be derated when used with fluorescent or inductive loads.
Fixing Centres: 60.3mm. 86 x 86mm. White.

Specifications for K4875RPWHI 10amp 1-Gang Intermediate Plate Switch
  • Colour
    White
  • MFR Part No.
    K4875WHI
  • Amperage Rating
    10A
  • Connection Type
    Back
  • Style
    Rocker
  • Overall Width
    86mm
  • Overall Length
    86mm
  • Number of Gangs
    1
  • Voltage
    250V
  • Standards Met
    BS EN 60669-1:1999
  • Type
    Flush
Product Reviews -
4 years ago by Kim
Great product at a great price.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome