K4900WHI 10A Retractive Switch Module White (Pk-10)

Order Code: ZT1121299X

£17.99each Inc VAT (20%)
£179.90 minimum order value
QuantityPriceDiscount
1 - 9£17.990%
10 - 19£17.274%
20 +£16.558%

Minimum order quantity: 10.

Description

Retractive Switch Module - K4900

Specifications for K4900WHI 10A Retractive Switch Module White (Pk-10)
  • Style
    Rocker
  • Type
    Surface
  • Amperage Rating
    10A
  • Voltage
    250V
  • Connection Type
    Back
  • Overall Width
    215mm
  • MFR Part No.
    K4900WHI
  • Overall Length
    103mm
  • Standards Met
    BS EN 7671-1:1999
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome