Light Switch 1-Gang 2-Way Trade Pack SMJPPLS1G2W

Light Switch 1-Gang 2-Way Trade Pack SMJPPLS1G2W

Order Code: ZT1464699S

£3.59 Inc VAT (20%)
£4.1914% off
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

SMJ Traditional profile single or double light switch made from white plastic. Suitable for interior use. Fixings supplied. This SMJ 1-Gang Light Switch is ideal for controlling 1 circuit. 2-Way switch, make it possible to control the same light from 2 locations. Supplied in a Trade Pack.

Specifications for Light Switch 1-Gang 2-Way Trade Pack SMJPPLS1G2W
  • Type
    1-Gang 2-Way
  • MFR Part No.
    SMJPPLS1G2W
  • Outlet Type
    1-Gang 2-Way
  • Number of Gangs
    1
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome