Plate Switch 1 Gang 1 Way 10A x Metalclad

Plate Switch 1 Gang 1 Way 10A x Metalclad

Order Code: ZT4993589S

£12.39 Inc VAT (20%)
£12.994.5% off


Description

Electrium PLATE SWITCH 1 GANG 1 WAY 10AX METALCLAD 10AX Switches VX1010SG

Specifications for Plate Switch 1 Gang 1 Way 10A x Metalclad
  • Material
    Metal
  • Type of Fastening
    Screw mounting
  • Width
    87mm
  • Connection Type
    Screwed terminal
  • Mounting Method
    Surface mounted
  • Voltage
    250V
  • Colour
    Grey
  • Overall Depth
    44mm
  • Finish
    Glossy
  • Minimum Depth of Back Box
    44mm
  • IP Rating
    IP2X
  • Height
    87mm
  • Method of Operation
    Rocker
  • Type of Lighting
    LED replaceable
  • Number of Gangs
    1
  • Assembly
    Basic unit
  • Amperage Rating
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome