Plate Switch 1 Gang 1 Way SP 10A x White

Plate Switch 1 Gang 1 Way SP 10A x White

Order Code: ZT5098087SCopy

£2.19 Inc VAT (20%)


Description

GET PLATE SWITCH 1 GANG 1 WAY SP 10AX WHITE Exclusive Fast Moving (F1) GSW1G1W

Specifications for Plate Switch 1 Gang 1 Way SP 10A x White
  • Voltage
    230V
  • Overall Depth
    26mm
  • Width
    86mm
  • Height
    86mm
  • Amperage Rating
    10A
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome