Plate Switch 1 Gang 2 Way Wide Rocker 10A x White

Plate Switch 1 Gang 2 Way Wide Rocker 10A x White

Order Code: ZT5001034SCopy

£2.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.490%
20 - 49£2.394%
50 - 99£2.298%
100 +£2.1912%


Description

Electrium PLATE SWITCH 1 GANG 2 WAY WIDE ROCKER 10AX WHITE 10AX & 6A Switches VX4020

Specifications for Plate Switch 1 Gang 2 Way Wide Rocker 10A x White
  • Minimum Depth of Back Box
    16mm
  • IP Rating
    Closing cap
  • Type of Fastening
    Natural stone
  • Mounting Method
    Sendzimir galvanized
  • Voltage
    250V
  • Height
    85mm
  • Material
    Brown
  • Width
    85mm
  • Connection Type
    Rotating current
  • Type of Lighting
    Digital-cable
  • Amperage Rating
    10A
  • Number of Gangs
    1
  • Assembly
    Spanned
  • Surface Protection
    E10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome