Plate Switch 1 Gang Bell Push Powerseal Outdoor

Plate Switch 1 Gang Bell Push Powerseal Outdoor

Order Code: ZT4995552S

£17.99 Inc VAT (20%)


Description

Deta PLATE SWITCH 1 GANG BELL PUSH POWERSEAL OUTDOOR Powerseal Outdoor Power TPSL03

Specifications for Plate Switch 1 Gang Bell Push Powerseal Outdoor
  • Material
    E10
  • IP Rating
    GY16
  • Voltage
    230V
  • Finish
    Direct
  • Colour
    Hexagon
  • Overall Depth
    61mm
  • Width
    75mm
  • Mounting Method
    E10
  • Connection Type
    Rotating current
  • Height
    85mm
  • Type of Fastening
    Natural stone
  • Method of Operation
    Grey
  • Number of Gangs
    1
  • Amperage Rating
    13A
  • Number of Poles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome