Plate Switch 1 Gang Intermediate Wide Rocker 10A x White

Plate Switch 1 Gang Intermediate Wide Rocker 10A x White

Order Code: ZT5000929S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.834%


Description

Electrium PLATE SWITCH 1 GANG INTERMEDIATE WIDE ROCKER 10AX WHITE 10AX & 6A Switches VX4030

Specifications for Plate Switch 1 Gang Intermediate Wide Rocker 10A x White
  • IP Rating
    IP2X
  • Type of Fastening
    Screw mounting
  • Connection Type
    Screwed terminal
  • Width
    85mm
  • Voltage
    250V
  • Minimum Depth of Back Box
    16mm
  • Colour
    White
  • Finish
    Glossy
  • Height
    85mm
  • Material
    Plastic
  • Mounting Method
    Flush mounted
  • Wiring System
    Intermediate switch
  • Method of Operation
    Rocker
  • Assembly
    Basic unit
  • Type of Lighting
    LED replaceable
  • Amperage Rating
    10A
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome