Plate Switch 1 Gang Retractive Wide Rocker 10A x White

Plate Switch 1 Gang Retractive Wide Rocker 10A x White

Order Code: ZT5000889S

£4.49 Inc VAT (20%)


Description

Electrium PLATE SWITCH 1 GANG RETRACTIVE WIDE ROCKER 10AX WHITE 10AX & 6A Switches VX4000

Specifications for Plate Switch 1 Gang Retractive Wide Rocker 10A x White
  • Mounting Method
    Sendzimir galvanized
  • Height
    86mm
  • Connection Type
    Rotating current
  • Width
    86mm
  • IP Rating
    Closing cap
  • Type of Fastening
    Natural stone
  • Minimum Depth of Back Box
    16mm
  • Voltage
    250V
  • Material
    Brown
  • Amperage Rating
    10A
  • Assembly
    Spanned
  • Number of Gangs
    1
  • Type of Lighting
    Digital-cable
  • Surface Protection
    E10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome