Plate Switch 1Gang 2WAY 10A White

Plate Switch 1Gang 2WAY 10A White

Order Code: ZT5101030S

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.275%
50 - 99£2.1510%
100 +£2.0315%


Description

Electrium PLATE SWITCH 1GANG 2WAY 10A WHITE 10AX & 6A Switches VX1020

Specifications for Plate Switch 1Gang 2WAY 10A White
  • Minimum Depth of Back Box
    16mm
  • Height
    86mm
  • Width
    86mm
  • Voltage
    250V
  • Number of Gangs
    1
  • Amperage Rating
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome