Plate Switch 2 Gang 1 Way 10A x Stainless Steel

Plate Switch 2 Gang 1 Way 10A x Stainless Steel

Order Code: ZT4994171S

£5.59 Inc VAT (20%)


Description

Electrium PLATE SWITCH 2 GANG 1 WAY 10AX STAINLESS STEEL 10AX & 6A Switches VX1041SS

Specifications for Plate Switch 2 Gang 1 Way 10A x Stainless Steel
  • Minimum Depth of Back Box
    16mm
  • Type of Fastening
    Screw mounting
  • Mounting Method
    Flush mounted
  • Voltage
    250V
  • Material
    Metal
  • Connection Type
    Screwed terminal
  • Finish
    Matt
  • IP Rating
    IP2X
  • Colour
    Silver
  • Width
    85mm
  • Height
    85mm
  • Type of Lighting
    LED replaceable
  • Number of Gangs
    2
  • Method of Operation
    Rocker
  • Amperage Rating
    10A
  • Assembly
    Basic unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome