Plate Switch 3 Gang 2 Way 10A x Metalclad

Plate Switch 3 Gang 2 Way 10A x Metalclad

Order Code: ZT5103051S

£19.99 Inc VAT (20%)
£20.994.5% off


Description

Electrium PLATE SWITCH 3 GANG 2 WAY 10AX METALCLAD 10AX Switches VX1050SG

Specifications for Plate Switch 3 Gang 2 Way 10A x Metalclad
  • Mounting Method
    Flush mounted
  • Height
    87mm
  • Colour
    Grey
  • Minimum Depth of Back Box
    44mm
  • Finish
    Glossy
  • Material
    Metal
  • Width
    87mm
  • Overall Depth
    44mm
  • Connection Type
    Screwed terminal
  • Type of Fastening
    Screw mounting
  • IP Rating
    IP2X
  • Voltage
    250V
  • Type of Lighting
    LED replaceable
  • Method of Operation
    Rocker
  • Assembly
    Basic unit
  • Wiring System
    Two-way switch
  • Number of Gangs
    3
  • Amperage Rating
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome