Plate Switch 3 Gang 2 Way SP 10A x White

Plate Switch 3 Gang 2 Way SP 10A x White

Order Code: ZT5048816S

£4.99 Inc VAT (20%)


Description

Electrium PLATE SWITCH 3 GANG 2 WAY SP 10AX WHITE 10AX & 6A Switches D1050NR

Specifications for Plate Switch 3 Gang 2 Way SP 10A x White
  • Material
    Plastic
  • Minimum Depth of Back Box
    16mm
  • Mounting Method
    Sendzimir galvanized
  • Height
    86mm
  • Voltage
    250V
  • Finish
    Glossy
  • Width
    86mm
  • Connection Type
    Screwed terminal
  • IP Rating
    Closing cap
  • Type of Fastening
    Screw mounting
  • Colour
    White
  • Number of Gangs
    3
  • Type of Lighting
    LED replaceable
  • Assembly
    Spanned
  • Wiring System
    Two-way switch
  • Amperage Rating
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome