Plate Switch 4 Gang 2 Way Round Edge 10A x Black Nickel

Plate Switch 4 Gang 2 Way Round Edge 10A x Black Nickel

Order Code: ZT4990153S

£20.99 Inc VAT (20%)


Description

Electrium PLATE SWITCH 4 GANG 2 WAY ROUND EDGE 10AX BLACK NICKEL 10AX & 6A Switches VX1054RBN

Specifications for Plate Switch 4 Gang 2 Way Round Edge 10A x Black Nickel
  • Voltage
    250V
  • Connection Type
    Screwed terminal
  • Type of Fastening
    Screw mounting
  • Colour
    Black
  • Mounting Method
    Flush mounted
  • Width
    146mm
  • IP Rating
    IP2X
  • Minimum Depth of Back Box
    16mm
  • Height
    85mm
  • Material
    Metal
  • Finish
    Glossy
  • Type of Lighting
    LED replaceable
  • Assembly
    Basic unit
  • Method of Operation
    Rocker
  • Number of Gangs
    4
  • Amperage Rating
    10A
  • Wiring System
    Two-way switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome