PPAS1G2W Architrave Light Switch 1-Gang 2 Way 10AX

PPAS1G2W Architrave Light Switch 1-Gang 2 Way 10AX

Order Code: ZT1121283X

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Raised profile single architrave light switch
1 gang interior switch, ideal for controlling 1 circuit
2 way switches make it possible to control the same light from 2 locations
Suitable for Interior use
Fixings supplied
White Finish

See full description
Specifications for PPAS1G2W Architrave Light Switch 1-Gang 2 Way 10AX
  • Overall Width
    85mm
  • Amperage Rating
    10A
  • Type
    Surface
  • Overall Length
    85mm
  • Connection Type
    Back
  • Number of Gangs
    1
  • MFR Part No.
    PPAS1G2W
  • Overall Depth
    16mm
  • Voltage
    240V
  • Colour
    White
  • Style
    Rocker
  • Standards Met
    BSEN60669

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome