Socket 2 Gang DP Switched Black Insert 13A Highly Polished Chrome Screwless L

Order Code: ZT4979508S

£44.99 Inc VAT (20%)


Description

Electrium SKT 2 GANG DP SWTCHD BLK INSRT 13A HIGHLY PLSHD CHR SCRWLS L Screwless Low Profile Decorative (P2) 7316/HPC

Specifications for Socket 2 Gang DP Switched Black Insert 13A Highly Polished Chrome Screwless L
  • Connection Type
    Rotating current
  • Mounting Method
    Hot dip galvanized
  • IP Rating
    Closing cap
  • Overall Depth
    30mm
  • Height
    88mm
  • Width
    148mm
  • Colour
    Twinax
  • Material
    STOP
  • Minimum Depth of Back Box
    25mm
  • Voltage
    250V
  • Amperage Rating
    13A
  • Frequency
    50 - 50Hz
  • Number of Phases
    2
  • Model
    H4
  • Surface Protection
    E10