Socket 2 Gang DP Switched Black Insert 13A Polished Brass Screwless Low PR

Socket 2 Gang DP Switched Black Insert 13A Polished Brass Screwless Low PR

Order Code: ZT4979353S

£44.99 Inc VAT (20%)


Description

Electrium SKT 2 GANG DP SWTCHD BLK INSRT 13A PLSHD BRASS SCRWLS LOW PR Screwless Low Profile Decorative (P3) 7316/PB

Specifications for Socket 2 Gang DP Switched Black Insert 13A Polished Brass Screwless Low PR
  • Material
    Metal
  • Height
    88mm
  • Width
    148mm
  • Type of Fastening
    Mounting with screw
  • Colour
    Brass
  • Connection Type
    Screwed terminal
  • Minimum Depth of Back Box
    25mm
  • Voltage
    250V
  • Mounting Method
    Surface mounted
  • Overall Depth
    30mm
  • Finish
    Glossy
  • IP Rating
    IP2X
  • Model
    British Standard
  • Number of Gangs
    1
  • Amperage Rating
    13A
  • Frequency
    50 - 50Hz
  • Number of Phases
    2
  • IK Rating
    IK02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome