Socket 2 Gang DP Switched Neon 13A Highly Polished Chrome Low Professional Black

Order Code: ZT4984016S

£55.99 Inc VAT (20%)


Description

Electrium SKT 2 GANG DP SWTCHD NEON 13A HIGHLY PLSHD CHR LOW PROF BLK Screwless Low Profile Decorative (P2) 7316/3HPC

Specifications for Socket 2 Gang DP Switched Neon 13A Highly Polished Chrome Low Professional Black
  • Width
    148mm
  • Mounting Method
    Hot dip galvanized
  • Material
    STOP
  • Connection Type
    Rotating current
  • Colour
    Twinax
  • Voltage
    250V
  • IP Rating
    Closing cap
  • Overall Depth
    30mm
  • Minimum Depth of Back Box
    25mm
  • Height
    88mm
  • Frequency
    50 - 50Hz
  • Number of Phases
    2
  • Model
    H4
  • Amperage Rating
    13A
  • Surface Protection
    E10