Socket Interior 1 Gang DP Switched 13A Sat Chrome White Insert

Order Code: ZT4982485S

£16.99 Inc VAT (20%)


Description

Electrium SKT INTERIOR 1 GANG DP SWTCHD 13A SAT CHR WHI INSRT Screwless/Screwed Decorative (P1) 1314/1SC/WH

Specifications for Socket Interior 1 Gang DP Switched 13A Sat Chrome White Insert
  • Connection Type
    Screwed terminal
  • Height
    83mm
  • IP Rating
    IP2X
  • Finish
    Matt
  • Colour
    Aluminium
  • Mounting Method
    Surface mounted
  • Type of Fastening
    Mounting with screw
  • Overall Depth
    30mm
  • Voltage
    250V
  • Minimum Depth of Back Box
    25mm
  • Material
    Metal
  • Width
    83mm
  • IK Rating
    IK02
  • Number of Gangs
    1
  • Model
    British Standard
  • Number of Phases
    2
  • Surface Protection
    Brushed
  • Frequency
    50 - 50Hz
  • Amperage Rating
    13A