Socket Interior 1 Gang Switched Round Pin 15A Polished Brass Black INS

Order Code: ZT4979933S

£39.99 Inc VAT (20%)


Description

Electrium SKT INTERIOR 1 GANG SWTCHD ROUND PIN 15A PLSHD BRASS BLK INS Screwless/Screwed Decorative (P3) 1272/1PB

Specifications for Socket Interior 1 Gang Switched Round Pin 15A Polished Brass Black INS
  • Connection Type
    Screwed terminal
  • IP Rating
    IP2X
  • Colour
    Aluminium
  • Finish
    Matt
  • Voltage
    250V
  • Material
    Metal
  • Overall Depth
    37mm
  • Mounting Method
    Surface mounted
  • Type of Fastening
    Mounting with screw
  • Minimum Depth of Back Box
    35mm
  • Height
    83mm
  • Width
    83mm
  • Number of Phases
    2
  • IK Rating
    IK02
  • Frequency
    50 - 50Hz
  • Number of Gangs
    1
  • Model
    British Standard
  • Amperage Rating
    15A