Switch 1 Way SP Decorative Rocker 20A x 250V Gold

Switch 1 Way SP Decorative Rocker 20A x 250V Gold

Order Code: ZT5066617SCopy

£28.99 Inc VAT (20%)


Description

Legrand SWITCH 1 WAY SP DECORATIVE ROCKER 20AX 250V GOLD Synergy Grid 832615

Specifications for Switch 1 Way SP Decorative Rocker 20A x 250V Gold
  • Mounting Method
    Flush mounted
  • IP Rating
    IP2X
  • Finish
    Glossy
  • Minimum Depth of Back Box
    30mm
  • Material
    Metal
  • Voltage
    250V
  • Height
    57.5mm
  • Width
    25.5mm
  • Overall Depth
    30mm
  • Connection Type
    Screwed terminal
  • Colour
    Gold
  • Wiring System
    Single pole switch
  • IK Rating
    IK01
  • Number of Gangs
    1
  • Surface Protection
    Metallic
  • Method of Operation
    Rocker
  • Amperage Rating
    20A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome