Switch Tp+n Neon Flush 32A Brushed Stainless Steel

Switch Tp+n Neon Flush 32A Brushed Stainless Steel

Order Code: ZT4989052S

£69.99 Inc VAT (20%)


Description

Novar ED&S SWITCH TP+N NEON FLUSH 32A BRSHD STAINLESS STEEL Albany Plus (OWA) K5114BSS

Specifications for Switch Tp+n Neon Flush 32A Brushed Stainless Steel
  • Height
    86mm
  • Width
    146mm
  • Type of Fastening
    Screw mounting
  • Material
    Metal
  • Finish
    Glossy
  • Mounting Method
    Surface mounted
  • Wiring System
    3-pole switch
  • Amperage Rating
    32A
  • Method of Operation
    Rocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome