Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Box Hinged Opaque Cover IP55 265 x 174 x 154mm Plastic IK07/IK08
By Legrand
Order Code:
ZT4985867S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/box-hinged-opaque-cover-ip55-265-x-174-x-154mm-plastic-ik07-ik08/p/ZT4985867S
Add to quotation
View all Weatherproof Boxes
Description
Legrand BOX HINGED OPAQUE COVER IP55 265X174X154MM PLASTIC IK07/IK08 Weatherproof Boxes 35043
Specifications
Specifications for Box Hinged Opaque Cover IP55 265 x 174 x 154mm Plastic IK07/IK08
Colour
Grey
Depth
154mm
Internal Depth
148.5mm
Width
174mm
Housing Material
Plastic
Number of rows
1
Height
265mm
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome