Box Opaque Cover IP55 IK07 155 x 110 x 74mm Polypropylene

Order Code: ZT4996262S

£24.99 Inc VAT (20%)


Description

Legrand BOX OPAQUE COVER IP55 IK07 155X110X74MM POLYPROPYLENE Weatherproof Boxes 92042

Specifications for Box Opaque Cover IP55 IK07 155 x 110 x 74mm Polypropylene
  • Material
    Plastic
  • Length
    175mm
  • Colour
    Grey
  • Width
    130mm
  • Depth
    81mm
  • Shape
    Rectangular
  • Mounting Method
    Universal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome