Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Box Rectangular IP65 310 x 240 x 160mm
By Legrand
Order Code:
ZT5095488S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/box-rectangular-ip65-310-x-240-x-160mm/p/ZT5095488S
Add to quotation
View all Weatherproof Boxes
Description
Legrand BOX RECTANGULAR IP65 310X240X160MM Weatherproof Boxes 92284
Specifications
Specifications for Box Rectangular IP65 310 x 240 x 160mm
Material
Plastic
Shape
Rectangular
Depth
160mm
Colour
Grey
Width
240mm
Length
310mm
Mounting Method
Universal