Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Cabinet Waterproof 2+1 Module IP65
By Legrand
Order Code:
ZT5021812S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/cabinet-waterproof-2%2B1-module-ip65/p/ZT5021812S
Add to quotation
View all Weatherproof Boxes
Description
Legrand CABINET WATERPROOF 2+1 MODULE IP65 Weatherproof Enclosures 601932
Specifications
Specifications for Cabinet Waterproof 2+1 Module IP65
Colour
Grey
Depth
109mm
Width
93mm
Number of rows
1
Height
174mm
Internal Depth
78mm
Housing Material
Plastic
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome