Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Cabinet Waterproof 4 Module IP65
By Legrand
Order Code:
ZT5021953S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/cabinet-waterproof-4-module-ip65/p/ZT5021953S
Add to quotation
View all Weatherproof Boxes
Description
Legrand CABINET WATERPROOF 4 MODULE IP65 Weatherproof Enclosures 601974
Specifications
Specifications for Cabinet Waterproof 4 Module IP65
Housing Material
Plastic
Colour
Grey
Depth
115.6mm
Height
200mm
Internal Depth
48.5mm
Width
128mm
Number of rows
1
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome