EPJBS6 IP55 5 Way Junction Box - Small Square

EPJBS6 IP55 5 Way Junction Box - Small Square

Order Code: ZT1120782X

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 +£3.325%


Description

Made from impact resistant material with 5 access points
Provides a IP55 deal to protect against low pressure jets of water and dust

Specifications for EPJBS6 IP55 5 Way Junction Box - Small Square
  • Width
    80cm
  • MFR Part No.
    EPJBS6
  • Ingress Protection Rating (IP Rating)
    IP55
  • Height
    80cm
  • Colour
    White
  • Depth
    45cm
  • Material
    Impact Resistant Plastic
  • Weight
    85g
Product Reviews -
4 years ago by Ronald
As specified, thank you very much.

5 years ago by Vincent
Nice price and study and good size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome