Jctn Box Screw-on Cover 7 Ko IP55 105 x 105 x 55mm Grey ABS

Order Code: ZT5066517S

£7.99 Inc VAT (20%)


Description

Legrand JCTN BOX SCREW-ON COVER 7 KO IP55 105X105X55MM GRY ABS Weatherproof Boxes 92024

Specifications for Jctn Box Screw-on Cover 7 Ko IP55 105 x 105 x 55mm Grey ABS
  • Shape
    Square
  • Colour
    Grey
  • Length
    116mm
  • Material
    Plastic
  • Width
    116mm
  • Depth
    60mm
  • Mounting Method
    Universal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome