Junction Box Clip-on Cover 7 Glands IP55 65 x 65 x 40mm Grey ABS

Junction Box Clip-on Cover 7 Glands IP55 65 x 65 x 40mm Grey ABS

Order Code: ZT5066326S

£4.09 Inc VAT (20%)


Description

Legrand JUNCTION BOX CLIP-ON COVER 7 GLANDS IP55 65X65X40MM GREY ABS Weatherproof Boxes 92005

Specifications for Junction Box Clip-on Cover 7 Glands IP55 65 x 65 x 40mm Grey ABS
  • Width
    78mm
  • Length
    78mm
  • Shape
    Square
  • Depth
    46mm
  • Material
    Plastic
  • Colour
    Grey
  • Mounting Method
    Universal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome