Junction Box Clip-on Cover 7 Glands IP55 80 x 80 x 45mm Grey ABS

Junction Box Clip-on Cover 7 Glands IP55 80 x 80 x 45mm Grey ABS

Order Code: ZT5066325S

£5.49 Inc VAT (20%)


Description

Legrand JUNCTION BOX CLIP-ON COVER 7 GLANDS IP55 80X80X45MM GREY ABS Weatherproof Boxes 92012

Specifications for Junction Box Clip-on Cover 7 Glands IP55 80 x 80 x 45mm Grey ABS
  • Depth
    52mm
  • Shape
    Square
  • Material
    Plastic
  • Width
    94mm
  • Length
    94mm
  • Colour
    Grey
  • Mounting Method
    Universal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome