Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Plate Perforated 18 Module 150mm
By Legrand
Order Code:
ZT5035739S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/plate-perforated-18-module-150mm/p/ZT5035739S
Add to quotation
View all Weatherproof Boxes
Description
Legrand PLATE PERFORATED 18 MODULE 150MM Weatherproof Enclosures 401853
Specifications
Specifications for Plate Perforated 18 Module 150mm
Width
344mm
Height
150mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome