CTT1.1/25B Cable Tidy Split Flexi Tube 1.1M Black

CTT1.1/25B Cable Tidy Split Flexi Tube 1.1M Black

Order Code: ZT1027651X

£15.99 Inc VAT (20%)


Description

D-Line Silver Desk Trunking Cable Management 50x25mm 1.5m 2D155025A
D-Line White Desk Trunking Cable Management 50x25mm 1.5m 2D155025W
D-Line Black Desk Trunking Cable Management 50x25mm 1.5m 2D155025B
D-Line cable tidy unit 420x160x135mm large Black eu/ctulgeb/sw
D-Line cable tidy split flexible tube 1.1m length 32mm dia White ctt1.1w
D-Line cable tidy clips 6Pk White self adhesive ctclips6aw
D-Line cable tidy band reusable hook & loop 1.2m Black cttape1.2b
D-Line cable tidy split flexible tube 1.1m length 25mm dia Black ctt1.1/2

See full description
Specifications for CTT1.1/25B Cable Tidy Split Flexi Tube 1.1M Black
  • Length
    1.1m
  • Material
    LDPE
  • Item
    Cable Tidy Tube
  • Colour
    Black
  • MFR Part No.
    CTT1.1/25B
  • Maximum Bundle Capacity
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome