CTW-602 Heat Shrink Tubing Polyolefin Black 9.5/4.8 mm 150 M Roll

Order Code: ZT2519132S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

This 3M™ CTW-602 is a thin wall polyolefin heat shrink tubing and is designed for balanced electrical and chemical properties, making it ideal for a wide range of industries.

Features and properties
• Shrink temperature is 120°C and operating temperature ranges between -55°C to +105°C
• Great for lightweight wire-harness covering, fire-resistant covering, wire bundling and component packaging
• Designed to offer shrink-fit protection and strain relief of wires, solder joints, terminals, and connections

Standards
• RoHS compliant, flame retardant
• Certificates /Approvals: UL-224 105 ºC 600 V, File E48398 / IEC 60684-3-212

See full description
Specifications for CTW-602 Heat Shrink Tubing Polyolefin Black 9.5/4.8 mm 150 M Roll
  • Colour
    Black
  • MFR Part No.
    7000098849
  • Length
    150m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome