1U Horizontal Cable Management Lace Bar

1U Horizontal Cable Management Lace Bar

Order Code: ZT4797760S

£19.99 Inc VAT (20%)

Currently unavailable

Description

StarTech.com 1U Horizontal Cable Management Lace Bar

Specifications for 1U Horizontal Cable Management Lace Bar
  • Product Type
    Cable Tidy
  • Length
    483mm
  • Material
    Steel
  • Colour
    Black
  • Fixing Method
    Brackets
  • Weight
    500g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome