1. Electrical & Lighting/
  2. Lighting/
  3. Lighting Components
6A SP Ceiling Switch 1.5M White Cord/Acorn

6A SP Ceiling Switch 1.5M White Cord/Acorn


Select
See all variants from
£7.99Inc VAT (20%)
Up to 10% off

See all variants from £7.99

Description

Supplied with earth terminal that is riveted in base of mounting block. Does not have to be de-rated when used with fluorescent or inductive loads. Comes with a 1.5m switch pull cord. Complies with BS EN 60669-1:1999.

Feature Attributes

Material:
PVC
Fixing Hole Centres Length:
50.8 mm
Colour:
White
Mounting Type:
Ceiling
Rated Voltage:
250 V
Mounting:
Circular
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome