15.88mm 201 Band-It Tote Stainless Steel Straight 30.5m - C205G

Order Code: ZT5411290S

£229.99 Inc VAT (20%)


Description

Tote Strapping, 0.030" Band Thickness, 15.9mm Band Width, Length 30.5 Metres, Stainless Steel, Band-It

Specifications for 15.88mm 201 Band-It Tote Stainless Steel Straight 30.5m - C205G
  • Band Width
    15.9mm
  • Material
    Stainless Steel
  • Length
    30.5m
  • Product Type
    Industrial