19.10mm Band-It Valustraightap Stainless Steel 30.5m - C136

19.10mm Band-It Valustraightap Stainless Steel 30.5m - C136

Order Code: ZT5411734S

£199.99 Inc VAT (20%)


Description

Valustrap, 0.015" Band Thickness, 19.1mm Band Width, Length 30.5 Metres, Stainless Steel, Band-It

Specifications for 19.10mm Band-It Valustraightap Stainless Steel 30.5m - C136
  • Band Width
    19.1mm
  • Material
    Stainless Steel
  • Product Type
    Industrial
  • Length
    30.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome