9.53mm 201 Band-It Band Stainless Steel Straight 30.5m - C203

9.53mm 201 Band-It Band Stainless Steel Straight 30.5m - C203

Order Code: ZT5411146SCopy

£109.99 Inc VAT (20%)


Description

Band Strapping, 0.025" Band Thickness, 10mm Band Width, Length 30.5 Metres, Stainless Steel, Band-It

Specifications for 9.53mm 201 Band-It Band Stainless Steel Straight 30.5m - C203
  • Material
    Stainless Steel
  • Product Type
    Industrial
  • Band Width
    10mm
  • Length
    30.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome