M10x100 Skt Head Cap Screw Fully Threaded A2 (GR-70)
0
1
2
3

M10x100 Skt Head Cap Screw Fully Threaded A2 (GR-70)

Order Code: ZT3302999S

£0.85each Inc VAT (20%)
£4.25 minimum order value
QuantityPriceDiscount
1 - 49£0.850%
50 - 99£0.823.5%
100 - 199£0.788%
200 - 499£0.7512%
500 +£0.7116.5%

Minimum order quantity: 5.

Description

Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912

See full description
Specifications for M10x100 Skt Head Cap Screw Fully Threaded A2 (GR-70)
  • Head Diameter
    8mm
  • Driver Head Size
    8mm
  • Surface Treatment
    Plain
  • Standards Met
    DIN 912
  • Thread Size
    M10
  • Head Depth
    10mm
  • Head Shape
    Cylindrical
  • Material
    Stainless Steel
  • Thread
    Metric
  • Driving Features
    Hexagon Socket
  • Grade
    70
  • Length
    100mm
  • dk (max.)
    16
  • ISO
    4762
  • L
    100mm
  • DIN
    912
  • Class
    70
  • s
    8
  • P
    1.5
  • Diameter
    M10
  • Material Technical
    A2
  • NEN
    1241
  • d-D
    M10
  • Thread Direction
    Right
  • BS
    4168-1
  • NF
    E25-125
  • k (max.)
    10
  • ASME
    B18.3.1M
  • MFR Part No.
    51020.100.100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome