M10x30 Skt Low Head Cap Screw A4
0
1
2

M10x30 Skt Low Head Cap Screw A4

Order Code: ZT3303063S

£0.79each Inc VAT (20%)
£3.95 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 - 499£0.7011.5%
500 +£0.6616.5%

Minimum order quantity: 5.

Description

Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984

Specifications for M10x30 Skt Low Head Cap Screw A4
  • Head Diameter
    16mm
  • Thread
    Metric
  • Surface Treatment
    Plain
  • Length
    30mm
  • Head Depth
    6mm
  • Thread Size
    M10
  • Driving Features
    Hexagon Socket
  • Driver Head Size
    7mm
  • Head Shape
    Low Cylindrical
  • Standards Met
    DIN 7984
  • Grade
    A4
  • Material
    Stainless Steel
  • Material Technical
    A4
  • s
    7
  • L
    30mm
  • k
    6
  • dk
    16
  • Thread Direction
    Right
  • DIN
    7984
  • Diameter
    M10
  • b
    26min
  • P
    1.5
  • d-D
    M10
  • MFR Part No.
    55040.100.030

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome