M16x55 Skt Low Head Cap Screw Pilot Recessed A4
0
1
2
3

M16x55 Skt Low Head Cap Screw Pilot Recessed A4

Order Code: ZT3303104S

£4.59 Inc VAT (20%)
£5.9923% off
QuantityPriceDiscount
1 - 9£4.590%
10 +£4.414%


Description

Socket Head Cap Screw, Metric - Steel - A4 Stainless - with Pilot Recess - DIN 6912

Specifications for M16x55 Skt Low Head Cap Screw Pilot Recessed A4
  • Standards Met
    DIN 6912
  • Thread Size
    M16
  • Length
    55mm
  • Head Shape
    Low Cylindrical
  • Head Depth
    10mm
  • Surface Treatment
    Plain
  • Driving Features
    Hexagon Socket
  • Head Diameter
    24mm
  • Thread
    Metric
  • Material
    Stainless Steel
  • Driver Head Size
    14mm
  • Grade
    A4
  • P
    2
  • dh
    8
  • Thread Direction
    Right
  • dk
    24
  • Diameter
    M16
  • Material Technical
    A4
  • s
    14
  • DIN
    6912
  • L
    55mm
  • k
    10
  • d-D
    M16
  • b (min.)>125mm
    38L
  • MFR Part No.
    55042.160.055

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome