M6x60 Skt Head Cap Screw Fully Threaded A4 (GR-70)
0
1
2

M6x60 Skt Head Cap Screw Fully Threaded A4 (GR-70)

Order Code: ZT3303122S

£0.22each Inc VAT (20%)
£1.10 minimum order value
QuantityPriceDiscount
1 - 99£0.220%
100 - 199£0.214.5%
200 - 499£0.209%
500 - 999£0.1913.5%
1000 +£0.1818%

Minimum order quantity: 5.

Description

Thread - Metric
Material - Stainless Steel A4
Class 70
DIN 912

See full description
Specifications for M6x60 Skt Head Cap Screw Fully Threaded A4 (GR-70)
  • Thread
    Metric
  • Length
    60mm
  • Driver Head Size
    5.0mm Hex socket
  • Head Depth
    6.0mm
  • Head Shape
    Cylindrical
  • Grade
    70
  • Material
    Stainless Steel
  • Head Diameter
    10.22mm
  • Driving Features
    Hexagon Socket
  • Thread Size
    M6
  • Standards Met
    ASME B18.3.1M
    NEN 1241
    ISO 4762
    NF E25-125
    BS 4168-1
    DIN 912
  • NF
    E25-125
  • P
    1
  • ISO
    4762
  • dk (max.)
    10
  • L
    60mm
  • Thread Direction
    Right
  • s
    5
  • DIN
    912
  • NEN
    1241
  • d-D
    M6
  • Diameter
    M6
  • BS
    4168-1
  • k (max.)
    6
  • Class
    70
  • Material Technical
    A4
  • ASME
    B18.3.1M
  • MFR Part No.
    55020.060.060

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome