Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
Channel Single Standard 41 x 41mm x 6M Hot Dipped Galvanised
By Legrand
Order Code:
ZT5003134S
£429.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
429.99
https://www.zoro.co.uk/shop/fasteners/channel-nuts/channel-single-standard-41-x-41mm-x-6m-hot-dipped-galvanised/p/ZT5003134S
Add to quotation
View all Channel Nuts
Description
Legrand CHANNEL SINGLE STANDARD 41X41MMX6M HOT DIPPED GALVANISED Channel Lengths SC4006MG
Specifications
Specifications for Channel Single Standard 41 x 41mm x 6M Hot Dipped Galvanised
Material
Steel
Length
6000mm
Height
41mm
Width
41mm
Model
Single channel
Surface Treatment
Hot dip galvanized
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome