Channel Support Slotted Shallow 21 x 41mm x 3M Steel Pre-Galvanised

Channel Support Slotted Shallow 21 x 41mm x 3M Steel Pre-Galvanised

Order Code: ZT5107361SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Unitrunk CHANNEL SUPPORT SLOTTED SHALLOW 21X41MMX3M STEEL PG Support Channel UC4121S/3

Specifications for Channel Support Slotted Shallow 21 x 41mm x 3M Steel Pre-Galvanised
  • Length
    3000mm
  • Width
    41mm
  • Height
    21mm
  • Material
    Steel
  • Model
    Singular profile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome