1. Fasteners/
  2. Hose Clips/
  3. Clips
10m Multiband Handy Pack, with Screws

10m Multiband Handy Pack, with Screws


Select
See all variants from
£35.99Inc VAT (20%)

See all variants from £35.99

Description

Jubilee® Multiband is a self assembly, endless banding, or screw band system, which allows the user to cut the band to the desired length. The Jubilee Multiband Handy Pack in mild steel contains 10 metres of 11mm banding and 25 standard housings & screws for your convenience. Ideal for making clips to meet your specific requirement in an emergency or any other situation where a fast solution is required. Simply cut the banding with snips to the required length, add a housing, insert a screw and tighten to size. Worm drive tightening mechanism

Features and Benefits
• Can be cut to any length to allow you to fully customise your banding size
• Provides ten metres of banding to allow for a multitude of cuttings to be performed
• Available in either zinc plated mild steel or A2 grade stainless steel depending on your requirements
• Comes with screws to allow for an easy fixation

Contents:
• 1 x banding reel
• 25 x housings and screws

Typical Applications
• Suitable for automotive, gas, plumbing, and agricultural applications

See full description

Feature Attributes

Length:
10 m
Torque Range:
3.4 - 4.5 mm
Type of Hose Clip:
Multiband (Self Assembly Clips)
Quality Assurance:
BS5315-1991,Kitemarked KM6246,DIN3017
Band Thickness:
0.80 mm
Pack Quantity:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome