Assorted Zinc Plated Hose Clips 140PC + Flexdriver
0
1

Assorted Zinc Plated Hose Clips 140PC + Flexdriver

Order Code: ZT1073765X

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Hose Clip Service Set
Manufactured from zinc-plated mild steel.
Supplied in service case with Flex-Driver.
30 x 000, 30 x M00, 25 x 0, 25 x 0X, 12 x1A, 12 x 1X, 6 x 2A.

See full description
Specifications for Assorted Zinc Plated Hose Clips 140PC + Flexdriver
  • Maximum PSI
    200lb/in²
  • Diameter Min - Max
    9 - 50mm
  • Standards Met
    DIN 3017
  • Band Thickness
    0.6mm
  • Industry Recommendation
    Electrical
    Automotive
    Industrial
    Hardware / DIY
    Agricutral / Farming
  • Number of Pieces
    140
  • Material
    Steel
  • Type of Hose Clip
    Assorted Kit
  • Surface Treatment
    Zinc Plated
  • Band Width
    9.0 and 12mm
  • Torque Range
    3.5 to 4.0mm
  • Fastening Method
    Slotted Hex Head 7mm A/F
    Worm Drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome