Assorted Zinc Plated Mini Clips (Nut & Bolt) 65PC
0
1

Assorted Zinc Plated Mini Clips (Nut & Bolt) 65PC

Order Code: ZT1073712X

£15.99each Inc VAT (20%)
£159.90 minimum order value
£18.3913% off
QuantityPriceDiscount
1 - 9£15.990%
10 - 19£15.354%
20 +£14.718%

Minimum order quantity: 10.

Description

Assorted Mini clip sets - nuts and bolts.

Widely used for fixing pipes and cables in all industries.

Specifications for Assorted Zinc Plated Mini Clips (Nut & Bolt) 65PC
  • Band Width
    9mm
  • Max Pressure Bars
    10.5 to 15bar
  • Type
    Assorted Kit
  • Fastening Method
    Slotted Hex Head 7mm A/F
  • Material
    Mild Steel
  • Pack Quantity
    65
  • Surface Treatment
    Zinc Plated
  • Capacity
    7 - 20mm
  • Torque Range
    0.4 - 1.0nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome